text.skipToContent text.skipToNavigation

Wera 7446 ESD Adjustable Torque Screwdriver 1/4" Hex Drive 11-29in-lbs Multi-Component Grip 155mm


Series 7400 ESD Kraftform adjustable torque screwdrivers (2.5-29.0 in.lbs.) with Rapidaptor quick-release chuck, 7446 ESD x 11-29 in. lbs.Wera torque screwdriver. Dependable protection against electrostatic energy and associated damage. Variable torque setting option with highest precision. Simple adjustment of the required torque value without any spec

Article number 0V002343
Insulated No
Electronic No
Total length (mm) 155
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Insulated No
Electronic No
Total length (mm) 155
Isolation protection 1000 V No
Connection size 1/4 inch
With signal tone Yes
Tightening moment (Nm) 1.2 - 3.3
Correcting variable consistent No
Connection size (mm) 6.3
Suitable for extension No
With extension No
Screwdriver model Yes
With scale No
VDE tested No
Model 7446 ESD

Description

Series 7400 ESD Kraftform adjustable torque screwdrivers (2.5-29.0 in.lbs.) with Rapidaptor quick-release chuck, 7446 ESD x 11-29 in. lbs.Wera torque screwdriver. Dependable protection against electrostatic energy and associated damage. Variable torque setting option with highest precision. Simple adjustment of the required torque value without any special tools. Easy-to-read scale value. Rapidaptor quick-release technology for rapid bit change. Unlimited torque to loosen seized screws. Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand. Suitable for bits with hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173).

Article numbers

Article number 0V002343
EAN 4013288106995
UBB 500643596850
UNSPSC 27111701
Manufacturer article nr  05074734001
Do not close this page. This message will disappear, when the page is fully loaded.