text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Tool system accessories
All categories
Apparecchiature per saldatura, brasatura e gas
Attrezzi a pressione aria
Attrezzi elettrici
Attrezzi manuali
Automotori e flotta
Brands
Elementi di fissaggio
Grinding & sanding
Idraulica, aria compressa e impianti idraulici
Movimentazione materiali e stoccaggio
Prodotti chimici e nastri
Prodotti di sicurezza
Pulizie
Rifornimenti elettrici
Strumenti di lavorazione
Quick Search
X
Search
Reset
Home
Hand tools
Tool storage
Tool trolleys
Tool system accessories
9P686670
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Wall bracket suit. f. vehicle mirror for wall mounting DANCOP
Add to catalogue
/ price per 
-
Excl. VAT
Article number
9P686670
Colour
Steel
Width
435
Height
435
Depth
240
Type of accessories/components
Other
Diameter
70
Material
Steel
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Colour
Steel
Width
435
Height
435
Depth
240
Type of accessories/components
Other
Diameter
70
Material
Steel
Accessories
Yes
Part
No
Suitable for perforated backboard
No
Brand
Dancop
Download as PDF
Print
Article numbers
Article number
9P686670
EAN
4250912310216
UBB
500583886253
UNSPSC
27112809
Manufacturer article nr
ED-WANDARM
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering