text.skipToContent text.skipToNavigation

Volkel Round Die M2 x 56 HSS 16 x 5mm

Article number 0L838166
Design Thread cutting die
Thread type Metric
Number of teeth per inch 56
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Commodity code 8207403000

Specifications

Design Thread cutting die
Thread type Metric
Number of teeth per inch 56
Cutting material HSS
Thread size (inch) Other
Brand Völkel
Commodity code 8207403000
Type Round Die

Article numbers

Article number 0L838166
EAN 4022835793014
UBB 500512750273
UNSPSC 27110000
Manufacturer article nr  79301
Do not close this page. This message will disappear, when the page is fully loaded.