text.skipToContent
text.skipToNavigation
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgio
Francia
Germany
Italy
Olanda
Polonia
Portogallo
Regno Unito
Repubblica Ceca
Romania
Slovacchia
Spagna
Ungheria
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgio
Francia
Germany
Italy
Olanda
Polonia
Portogallo
Regno Unito
Repubblica Ceca
Romania
Slovacchia
Spagna
Ungheria
Other
Fabory Group
Europa
中国
Language
Olandese
Francese
Inglese
Inglese
Francese
Tedesco
Spagnolo
Italiano
Francese
Inglese
Olandese
Inglese
Polacco
Inglese
Portoghese
Inglese
Inglese
Ceco
Inglese
Rumeno
Inglese
Slovacco
Inglese
Spagnolo
Inglese
Ungherese
Inglese
Cinese semplificato
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Machine taps
All categories
Apparecchiature per saldatura, brasatura e gas
Attrezzi a pressione aria
Attrezzi elettrici
Attrezzi manuali
Automotori e flotta
Brands
Elementi di fissaggio
Grinding & sanding
Idraulica, aria compressa e impianti idraulici
Movimentazione materiali e stoccaggio
Prodotti chimici e nastri
Prodotti di sicurezza
Pulizie
Rifornimenti elettrici
Strumenti di lavorazione
Quick Search
X
Search
Reset
Home
Machining tools
Tapping
Machine taps
9K009564
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Save your searches
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Volkel Machine Tap M30x2 Form B 35° DIN 374 HSS-E 150mm
Add to catalogue
Article number
9K009564
Design
Machine tap
Thread length (mm)
28
Total length (mm)
150
Shaft diameter (mm)
22
Thread type
Metric
Cutting length (mm)
28
Pitch thread (mm)
2
View all specifications
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
28
Total length (mm)
150
Shaft diameter (mm)
22
Thread type
Metric
Cutting length (mm)
28
Pitch thread (mm)
2
Cutting material
HSS-E
Key square (mm)
18
Left-handed thread
Yes
Brand
Völkel
Commodity code
8207401000
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
9K009564
EAN
4022835348641
UBB
500513458876
UNSPSC
23241615
Manufacturer article nr
34864
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering