text.skipToContent text.skipToNavigation

Volkel Machine Tap 1/4-18 NPT ISO 529/C HSS-G 67mm

Article number 5E829253
Design Machine tap
Thread length (mm) 19
Total length (mm) 67
Shaft diameter (mm) 10
Thread type NPT
Cutting length (mm) 19
Cutting material Other

Specifications

Design Machine tap
Thread length (mm) 19
Total length (mm) 67
Shaft diameter (mm) 10
Thread type NPT
Cutting length (mm) 19
Cutting material Other
Thread per inch 18
Key square (mm) 8
Thread size (inch) 1/4 inch
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Article numbers

Article number 5E829253
EAN 4022835884149
UBB 500691249774
UNSPSC 31390000
Manufacturer article nr  88414
Do not close this page. This message will disappear, when the page is fully loaded.