text.skipToContent text.skipToNavigation

VOGE BRAKE DISC CALIPER 0-60 MM 77MM

Article number 3K995945
Surface protection Chromium-plated
Digital indication No
Depth dimension No
Accuracy (mm) 0.1
Measuring range (mm) 0 - 60
Metric graduation Yes
Imperial graduation No

Specifications

Surface protection Chromium-plated
Digital indication No
Depth dimension No
Accuracy (mm) 0.1
Measuring range (mm) 0 - 60
Metric graduation Yes
Imperial graduation No

Article numbers

Article number 3K995945
EAN 4010873280016
UBB 500694748442
UNSPSC 27110000
Manufacturer article nr  206001
Do not close this page. This message will disappear, when the page is fully loaded.