text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 95X2.0

Article number 2R314220
Thread size (metric) 95
Pitch thread (mm) 2
Cutting material HSS
Brand VÖLKEL

Specifications

Thread size (metric) 95
Pitch thread (mm) 2
Cutting material HSS
Brand VÖLKEL

Article numbers

Article number 2R314220
EAN 4022835282440
UBB 500512769422
UNSPSC 27110000
Manufacturer article nr  28244
Do not close this page. This message will disappear, when the page is fully loaded.