text.skipToContent text.skipToNavigation

Völkel Die DIN 223 HSSG 32X2.0

Article number 7W189393
Design Thread cutting die
Thread type Metric
Thread size (metric) 32
Pitch thread (mm) 2
Cutting material Other
Brand VÖLKEL

Specifications

Design Thread cutting die
Thread type Metric
Thread size (metric) 32
Pitch thread (mm) 2
Cutting material Other
Brand VÖLKEL

Article numbers

Article number 7W189393
EAN 4022835266358
UBB 500512757385
UNSPSC 27110000
Manufacturer article nr  26635
Do not close this page. This message will disappear, when the page is fully loaded.