text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Wheel brush 50 x 15 x 12,5-6 x 30

Article number 5S867352
Design Brush head
Material Stainless steel
Pin connection Yes
Brush diameter (mm) 50
Brand Tyrolit

Specifications

Design Brush head
Material Stainless steel
Pin connection Yes
Brush diameter (mm) 50
Brand Tyrolit

Description

The PREMIUM round shank brushes for the straight grinder are particularly suitable for machining hard-to-reach areas on stainless steel workpieces. The composition predestines the tool for a wide variety of tasks on stainless steel. Whether for removing rust, cleaning welding seams or for surface preparation and finishing, this high-performance wire brush can be used universally. You can choose from different designs: between sensitive (DW - knotted) for derusting, cleaning, smoothing, polishing, matting and roughening and coarse (DZ - knotted) for welding or for removing scale and lacquer. The EA versions of the knotted DW wire brushes are made of stainless, acid-proof steel wire.

Article numbers

Article number 5S867352
EAN 9003178908216
UBB 500572205630
UNSPSC 27111907
Manufacturer article nr  890821
Do not close this page. This message will disappear, when the page is fully loaded.