text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 115 x 1,2 x 22,23

Article number 3V664386
Application Cutting
Shape Cranked
Thickness (mm) 1.2
Disc diameter (mm) 115
Granulation 60

Specifications

Application Cutting
Shape Cranked
Thickness (mm) 1.2
Disc diameter (mm) 115
Granulation 60
Suitable for metal Yes
Bore diameter 22.2
Particle type Other
Brand TYROLIT
Model 42

Description

For machining different steel and stainless steel grades For cutting metal sheets, profiles, pipes, rods and solid material The metal bushing with DEEP CUT PROTECTION prevents bore breakout Maximum insertion depths into the workpiece and contact with sharp workpiece edges possible without damaging the wheel DEEP CUT PROTECTION is a further step towards operator safety High level of comfort thanks to easy-cutting specification For machining different steel and stainless steel grades For cutting metal sheets, profiles, pipes, rods and solid material The metal bushing with DEEP CUT PROTECTION prevents bore breakout Maximum insertion depths into the workpiece and contact with sharp workpiece edges possible without damaging the wheel DEEP CUT PROTECTION is a further step towards operator safety High level of comfort thanks to easy-cutting specification

Article numbers

Article number 3V664386
EAN 9003170018999
UBB 500572061173
UNSPSC 27110000
Manufacturer article nr  34042238
Do not close this page. This message will disappear, when the page is fully loaded.