text.skipToContent
text.skipToNavigation
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
Germany
France
Italy
Netherlands
Polen
Portugal
Romania
Slowakei
Spain
Ungarn
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgien
Germany
Frankreich
Großbritannien
Italy
Niederlande
Polen
Portugal
Rumänien
Slowakei
Spanien
Tschechien
Ungarn
Other
Fabory Group
Europa
中国
Language
Niederländisch
Französisch
Englisch
Englisch
Französisch
Deutsch
Spanisch
Italienisch
Französisch
Englisch
Englisch
Niederländisch
Englisch
Polnisch
Englisch
Portugiesisch
Englisch
Rumänisch
Englisch
Slowakisch
Englisch
Spanisch
Englisch
Tschechisch
Englisch
Ungarisch
Englisch
Chinesisch (vereinfacht)
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Twist drills
All categories
Automobil & Flotte
Chemikalien und Klebebänder
Elektrobedarf
Elektrowerkzeuge
Handwerkzeuge
Hausmeisterraum & Waschraum
Hydraulik, Pneumatik & Klempnerei
Luftdruckwerkzeuge
Materialtransport und Lagerung
Schleifmittel
Schweiß-, Löt- und Gasanlagen
Sicherheitsprodukte
Verbindungselemente
Zerspanungswerkzeuge
Quick Search
X
Search
Reset
Home
Machining tools
Drilling
Twist drills
2W033635
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Save your searches
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Twist drill DIN 1897 Type UNI nominal diameter 7.5 mm HSS-Co TiN cylinder shank
Add to catalogue
/ price per 
-
Incl. VAT
Article number
2W033635
Total length (mm)
Diameter drill (mm)
Holding system
Cylindrical plug-in axle
Cutting length (mm)
34
Suitable for plastic
Yes
Suitable for steel
Yes
Suitable for cast iron
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
74
Diameter drill (mm)
7.5
Holding system
Cylindrical plug-in axle
Cutting length (mm)
34
Suitable for plastic
Yes
Suitable for steel
Yes
Suitable for cast iron
Yes
Suitable for nonferrous metals
Yes
Cutting material
HSS-E
Tip angle (°)
118
Shank shape
Cylindrical
Cutting direction
Right
Spiral drill
Yes
Brand
Promat
Commodity code
82075060
Download as PDF
Print
Article numbers
Article number
2W033635
EAN
4015448527398
UBB
500581624839
UNSPSC
20111611
Manufacturer article nr
4000862590
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering