text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Řešení
Fabory LOGIC
RFID
Váhy
Kitting
Pick & Put to Light
Fabory app
QA/QC a inženýrství
Laboratoř a testování
3D portál
Školení
Digitální řešení
Sortiment
Sortiment
Spojovací materiál
C-díly
Nástroje a PBM
Hlavní standard
Normy DIN
Normy ISO
Lubrinox
Mistři v spojovacích materiálech
Široký sortiment
Na míru dané oblasti
Sady a kolekce spojovacího materiálu
Inovace
Navštivte náš Webshop
Objednávejte přímo přes náš webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Tool trolley assortments & tool sets
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
HVAC
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Power transmissions
Safety products
Quick Search
X
Search
Reset
Home
G1700.838.110
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Stahlwille Tool Set in Plastic Insert 27-Piece
Add to catalogue
Article number
G1700.838.110
Packaging
Other
Heating- + sanitary mechanic set
No
Electrician set
No
Number of socket inserts
10
Total number of tools
27
Number of hexagonal keys
10
Number of ratchets
1
View all specifications
Specifications & standards
Downloads
Specifications
Packaging
Other
Heating- + sanitary mechanic set
No
Electrician set
No
Number of socket inserts
10
Total number of tools
27
Number of hexagonal keys
10
Number of ratchets
1
Number of tommy bars
1
Brand
Stahlwille
Weight per piece (g)
1040
Commodity code
82041100
Type
Tool Set
Download as PDF
Print
Article numbers
Article number
G1700.838.110
EAN
4018754095612
UBB
203120634399
UNSPSC
27111714
Manufacturer article nr
96838110
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering