text.skipToContent text.skipToNavigation

Stahlwille Soft-Face Hammer Plastic Head Hickory Handle 360mm 1.9kg


With metal ball in the hammer head for kickback-free workWith interchangeable heads made of medium-hard polyurethane and a hickory shaft

Article number 3Z737065
Design Plastic hammer
Antimagnetic No
Length 360
Material stick Wood
Tip diameter/tip width (mm) 60
Packed per 1

Specifications

Design Plastic hammer
Antimagnetic No
Length 360
Material stick Wood
Tip diameter/tip width (mm) 60
Magnetic No
Non-rebound Yes
Low spark model No
Weight total (g) 1900
Interchangeable tip Yes
Material head Other
With nail extractor No
With stick protection No
With nail holder No
Brand Stahlwille
Type 10959 60 SCHONHAMMER

Description

With metal ball in the hammer head for kickback-free workWith interchangeable heads made of medium-hard polyurethane and a hickory shaft

Article numbers

Article number 3Z737065
EAN 4018754307203
UBB 500696179547
UNSPSC 27110000
Manufacturer article nr  70191060
Do not close this page. This message will disappear, when the page is fully loaded.