text.skipToContent text.skipToNavigation

Sonic Worktop Wood 845 x 500 x 40mm

Article number 3T014053
Colour Other
Width 845
Depth 500
Thickness (mm) 40
Length (mm) 845
Material Other
Two-sided Yes

Specifications

Colour Other
Width 845
Depth 500
Thickness (mm) 40
Length (mm) 845
Material Other
Two-sided Yes
Brand Sonic
Type Worktop

Article numbers

Article number 3T014053
EAN 4714123792426
UBB 500678021600
UNSPSC 25191700
Manufacturer article nr  47382
Do not close this page. This message will disappear, when the page is fully loaded.