text.skipToContent
text.skipToNavigation
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgie
Francie
Holandsko
Italy
Maďarsko
Germany
Polsko
Portugalsko
Rumunsko
Slovensko
Velká Británie
Česká Republika
Španělsko
Other
Fabory Group
Evropa
中国
Language
Holandský
Francouzština
Angličtina
Angličtina
Francouzština
Němec
Španělština
Italština
Francouzština
Angličtina
Holandský
Angličtina
Maďarština
Angličtina
Polština
Angličtina
Portugalština
Angličtina
Rumun
Angličtina
Slovenský
Angličtina
Angličtina
Čeština
Angličtina
Španělština
Angličtina
Zjednodušená čínština
German
English
Italian
English
Country
Belgio
Francia
Germany
Italy
Olanda
Polonia
Portogallo
Regno Unito
Repubblica Ceca
Romania
Slovacchia
Spagna
Ungheria
Other
Fabory Group
Evropa
中国
Language
Olandese
Francese
Inglese
Angličtina
Francouzština
Němec
Španělština
Italština
Francese
Inglese
Holandský
Angličtina
Polacco
Inglese
Portugalština
Angličtina
Ceco
Inglese
Rumeno
Inglese
Slovacco
Inglese
Ungherese
Inglese
Angličtina
Španělština
Angličtina
Cinese semplificato
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Sockets
All categories
Apparecchiature per saldatura, brasatura e gas
Attrezzi a pressione aria
Attrezzi elettrici
Attrezzi manuali
Automotori e flotta
Brands
Elementi di fissaggio
Grinding & sanding
Idraulica, aria compressa e impianti idraulici
Movimentazione materiali e stoccaggio
Prodotti chimici e nastri
Prodotti di sicurezza
Pulizie
Rifornimenti elettrici
Strumenti di lavorazione
Quick Search
X
Search
Reset
Home
Hand tools
Wrench tools
Sockets & accessories
Sockets
5P529112
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Save your searches
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Sonic Flank Deep Socket 15mm Hex 1/2" Drive 77mm
Add to catalogue
View the stock level in the warehouses
Current stock level warehouses
/ price per 
-
Incl. VAT
Article number
5P529112
Surface protection
Chromium-plated
Wrench width (mm)
15
Connection size
1/2 inch
Brand
Sonic
Commodity code
8204200000
Type
Flank Deep Socket
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Surface protection
Chromium-plated
Wrench width (mm)
15
Connection size
1/2 inch
Brand
Sonic
Commodity code
8204200000
Type
Flank Deep Socket
Download as PDF
Print
Article numbers
Article number
5P529112
EAN
4711200952858
UBB
500677802752
UNSPSC
25191700
Manufacturer article nr
2357715
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering