text.skipToContent text.skipToNavigation

Soldering station i-CON PICO MK2 150-450GradC 80 W Heating time approx. 9 s ERSA


with long-life ERSADUR permanent soldering tip - chisel-shaped, straight 1.6 mm - 230 V - very fast heating and reheating - standby and calibration function - variable setting of the working temperature - further setting options, such as fixed temperatures, energy level, locking and switch-off function are available by using free PC software and an optional micro SD memory card - maximum process reliability and quality control - automatic standby and idle functions ensure energy savings - Tip'n'Turn technology enables faster and safer tip changes thanks to the use of a new bayonet attachment

Referência 9R044315
Marchio Ersa
Codice merceologico 85151990
Embalado por 1

Especificações

Marchio Ersa
Codice merceologico 85151990

Descrição

with long-life ERSADUR permanent soldering tip - chisel-shaped, straight 1.6 mm - 230 V - very fast heating and reheating - standby and calibration function - variable setting of the working temperature - further setting options, such as fixed temperatures, energy level, locking and switch-off function are available by using free PC software and an optional micro SD memory card - maximum process reliability and quality control - automatic standby and idle functions ensure energy savings - Tip'n'Turn technology enables faster and safer tip changes thanks to the use of a new bayonet attachment

Números do artigo

Referência 9R044315
EAN 4003008153675
UBB 500729836410
UNSPSC 23171509
Artigo do fabricante nr 0IC1305
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.