text.skipToContent text.skipToNavigation

Slotted pan head screw with shoulder DIN 923 Stainless steel A4

Article number
Driving features Slotted
Head shape Pan head
Material Stainless steel
Material technical A4
Thread Metric thread

Specifications

Driving features Slotted
Head shape Pan head
Material Stainless steel
Material technical A4
Thread Metric thread

Standards

DIN 923

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.