text.skipToContent text.skipToNavigation

Self-cutting threaded insert type 307 Steel Zinc plated yellow passivated 307 M8X9

Article number
Diameter
Length
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Type no. 307
Info
  • Drill depth (min.) = Minimum borehole depth for blind holes.307

Specifications

Diameter M8
Length 9 mm
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Type no. 307
Info
  • Drill depth (min.) = Minimum borehole depth for blind holes.307

Dimensions

d-D M8
d1 M8
d2 12
Drill depth (min.) 11
L (mm) 9
P (d1) 1.25
P (d2) 1.5

Article numbers

Article number 71552.080.001
EAN 8715492910073
UBB 950355787074
UNSPSC 31162802

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.