text.skipToContent text.skipToNavigation

Self-cutting threaded insert type 307 Steel Zinc plated yellow passivated 307 M12X12

Article number
Diameter
Length
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Type no. 307
Info
  • Drill depth (min.) = Minimum borehole depth for blind holes.307

Specifications

Diameter M12
Length 12 mm
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Type no. 307
Info
  • Drill depth (min.) = Minimum borehole depth for blind holes.307

Dimensions

d-D M12
d1 M12
d2 16
Drill depth (min.) 15
L (mm) 12
P (d1) 1.75
P (d2) 1.75

Article numbers

Article number 71552.120.001
EAN 8715492910097
UBB 950355787231
UNSPSC 31162802

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.