text.skipToContent
text.skipToNavigation
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Spirálové vrtáky
All categories
Apparecchiature per saldatura, brasatura e gas
Attrezzi a pressione aria
Attrezzi elettrici
Attrezzi manuali
Automotori e flotta
Brands
Elementi di fissaggio
Grinding & sanding
Idraulica, aria compressa e impianti idraulici
Movimentazione materiali e stoccaggio
Prodotti chimici e nastri
Prodotti di sicurezza
Pulizie
Rifornimenti elettrici
Strumenti di lavorazione
Quick Search
X
Search
Reset
Home
Obráběcí nástroje
Vrtání
Spirálové vrtáky
5M970083
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Save your searches
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Ruko Twist drill DIN 338 type N, HSS-G
Add to catalogue
/ price per 
-
Incl. VAT
Article number
5M970083
Celková délka (mm)
Průměr vrtáku (mm)
Systém uchycení
Válcová zásuvná náprava
Délka řezu (mm)
22
Vhodné pro nerezovou ocel
Ne
Se středovým vrtákem
Ne
Vhodné pro plastové trubky
Ne
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Celková délka (mm)
46
Průměr vrtáku (mm)
1.9
Systém uchycení
Válcová zásuvná náprava
Délka řezu (mm)
22
Vhodné pro nerezovou ocel
Ne
Se středovým vrtákem
Ne
Vhodné pro plastové trubky
Ne
Vhodné pro ocel
Ano
Vhodné pro beton
Ne
Vhodné pro keramiku
Ne
Vhodné pro litinu
Ano
Vhodné pro dřevo
Ne
Vhodné pro neželezné kovy
Ne
Vhodné pro kámen
Ne
Vhodné pro sklo
Ne
Oboustranný vrták
Ne
Zásuvná osa s plochým koncem
Ne
Řezný materiál
HSS
Úhel hrotu (°)
118
Tvar dříku
Cylindrický
Směr řezu
Pravý
Vhodný pro převrtávání
Ne
S chladicím kanálem
Ne
Vhodné pro obklady a dlažby
Ne
Spirálový vrták
Ano
S rychlouzávěrem
Ne
Značka
Ruko
Download as PDF
Print
Article numbers
Article number
5M970083
EAN
4007140021076
UBB
500582478391
UNSPSC
31390000
Manufacturer article nr
214019/RUKO
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering