text.skipToContent text.skipToNavigation

Ruko Twist drill DIN 338 type N, HSS-G


Numero articolo 1F538449
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 33
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Confezionato per 1

Specifiche

Total length (mm) 61
Diameter drill (mm) 2.8
Holding system Cylindrical plug-in axle
Cutting length (mm) 33
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko

Numeri di articolo

Numero articolo 1F538449
EAN 4007140021182
UBB 500581033213
UNSPSC 31390000
Nr articolo produttore  214028/RUKO
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.