text.skipToContent text.skipToNavigation

Ruko Subland drills "short" type N HSS - 90°


Referência 0A826449
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 3.4
Holding system Cylindrical plug-in axle
Cutting length (mm) 20
Number of cutting blades 2
Unit of measurement mm
Embalado por 1

Especificações

Total length (mm) 52
Diameter drill (mm) 2.5
Shaft diameter (mm) 3.4
Holding system Cylindrical plug-in axle
Cutting length (mm) 20
Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 3.4
Min. drill diameter (mm) 2.5
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring Yes
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko
Commodity code 82075060

Números do artigo

Referência 0A826449
EAN 4007140109590
UBB 500573605911
UNSPSC 27112812
Artigo do fabricante nr 102632
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.