text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Counter sink cutters
All categories
Automobil & Flotte
Chemikalien und Klebebänder
Elektrobedarf
Elektrowerkzeuge
Handwerkzeuge
Hausmeisterraum & Waschraum
Hydraulik, Pneumatik & Klempnerei
Luftdruckwerkzeuge
Materialtransport und Lagerung
Schleifmittel
Schweiß-, Löt- und Gasanlagen
Sicherheitsprodukte
Verbindungselemente
Zerspanungswerkzeuge
Quick Search
X
Search
Reset
Home
Machining tools
Drilling
Counter sink cutters
F6381.200.001
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Ruko Flat countersinkers DIN 373 HSS with fixed guide
Add to catalogue
/ price per 
-
Excl. VAT
Article number
F6381.200.001
Shaft diameter (mm)
12.5
Length (mm)
100
Cutting material
HSS
Cutting direction
Right
Countersink angle (°)
180
Countersink diameter (mm)
12 - 12
Brand
Ruko
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Shaft diameter (mm)
12.5
Length (mm)
100
Cutting material
HSS
Cutting direction
Right
Countersink angle (°)
180
Countersink diameter (mm)
12 - 12
Brand
Ruko
Commodity code
8207703100
Download as PDF
Print
Article numbers
Article number
F6381.200.001
EAN
4007140004482
UBB
240203228061
UNSPSC
20102007
Manufacturer article nr
102421
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering