text.skipToContent text.skipToNavigation

Rodac ORION 06 Female Plug 1/4" BSP 10-Piece


Article number 5D309284
Material Other
Standard None
With safety collar No
Thread connection Other
Size of threaded connection (inch) 1/4 inch
Sleeve None
Hose connector grip, smooth No
Packed per 1

Specifications

Material Other
Standard None
With safety collar No
Thread connection Other
Size of threaded connection (inch) 1/4 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Commodity code 84679200

Article numbers

Article number 5D309284
EAN 8717659225648
UBB 500632166541
UNSPSC 27131613
Manufacturer article nr  RR7103SET
Do not close this page. This message will disappear, when the page is fully loaded.