text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
捷克语
English
英语
French
German
Spanish
Italian
法语
English
匈牙利语
English
Dutch
English
波兰语
English
巴西葡萄牙语
English
Romanian
English
Slovak
English
西班牙语
English
English
简体中文
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
捷克语
English
英语
French
German
Spanish
Italian
法语
English
匈牙利语
English
Dutch
English
波兰语
English
巴西葡萄牙语
English
Romanian
English
Slovak
English
西班牙语
English
English
简体中文
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Termoreductibile
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
HVAC
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Power transmissions
Safety products
Quick Search
X
Search
Reset
Home
Electrical supplies
Terminal & connectors
Terminals
Heat Shrinkable
0J600049
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Ripca Inel cap de cablu cu manșon termocontractabil 1.5-2.5mm² albastru Ø 6.5mm 100 Bucăți
Add to catalogue
Article number
0J600049
Fără halogen
Nu
Protecția suprafeței
Neizolat
Izolație
Polietilenă (PE)
Lungime totală (mm)
35.5
Forma flanșei
Forma inelului
Pentru conexiuni protejate la tracțiune
Nu
Ambalaj pe bobină/rolă
Nu
View all specifications
Specifications & standards
Downloads
Specifications
Fără halogen
Nu
Protecția suprafeței
Neizolat
Izolație
Polietilenă (PE)
Lungime totală (mm)
35.5
Forma flanșei
Forma inelului
Pentru conexiuni protejate la tracțiune
Nu
Ambalaj pe bobină/rolă
Nu
Izolație color
Albastru
Material
Cupru
Dimensiunea șurubului (metrică)
6.5
Gama AWG
16 - 14
Secțiunea transversală nominală (mm²)
1.5 - 2.5
Potrivit pentru conductori cu fire fine
Da
Adecvat pentru conductoare plate
Da
Potrivit pentru temperaturi ridicate (până la 650 °C)
Nu
Potrivit pentru lacuri izolate
Nu
Adecvat pentru conductori solizi
Da
Adecvat pentru conductoare torsadate
Da
Potrivit pentru conductori rotunzi
Da
În conformitate cu DIN
Nu
Marca
Ripca
Codul mărfurilor
8536901000
Type
Ring Terminal
Download as PDF
Print
Article numbers
Article number
0J600049
EAN
8712734010300
UBB
500644336884
UNSPSC
39121723
Manufacturer article nr
B1061602-100
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering