text.skipToContent text.skipToNavigation

Raaco Basic Tool Case with 79 Pouches Plastic Black 485 x 410 x 215mm

Specifications

Width 485
Height 410
Depth 215
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap No
With lock No
Removable tray Yes
Total number of compartments 79
With foam No
With divider Yes
With telescopic handle No
Model Basic XL

Article numbers

Article number 3T804440
EAN 5733439139984
UBB 500632230313
UNSPSC 27110000
Manufacturer article nr  139984
Do not close this page. This message will disappear, when the page is fully loaded.