text.skipToContent text.skipToNavigation

Raaco Basic Tool Case with 66 Pouches Plastic Black 485 x 410 x 215mm

Specifications

Colour Black
Width 485
Design Case
Height 410
Depth 215
Quality class Other
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray Yes
Total number of compartments 66
With foam No
With divider Yes
With telescopic handle No
Model Basic XL

Article numbers

Article number 5H218323
EAN 5733439139977
UBB 500632230156
UNSPSC 27110000
Manufacturer article nr  139977
Do not close this page. This message will disappear, when the page is fully loaded.