text.skipToContent text.skipToNavigation

Irwin Handi Clamp 50mm 50mm Jaw Depth

Specifications

Chucking range (mm) 50 - 50
Jaw length (mm) 50
One hand control Yes
Brand Irwin
Weight per piece (g) 140
Commodity code 8205700000
Type Handi Clamp

Article numbers

Article number K9038.000.050
UBB 500500783641
UNSPSC 31162903
Manufacturer article nr  T59200ECD
Do not close this page. This message will disappear, when the page is fully loaded.