text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut, all metal ISO 7042 Steel Zinc plated 8 M36

Article number
Diameter
Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated

Specifications

Diameter M36
Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 401
Commodity code 7318166090

Dimensions

d-D M36
h (max.) 36
P 4
s 55

Standards

DIN 6925
ISO 7042

Article numbers

Article number 12920.360.001
EAN 8717077312838
UBB 500650983082
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.