text.skipToContent text.skipToNavigation

Pipe camera RUNPOCAM RC2 Cable l.30m GF3 RUNPOTEC


incl. GF 3 glass fiber rod Ø 3 mm - 30 m - for pipe inspections over long distances of up to 30 m. From 14 mm inner diameter (corresponds to empty pipe Ø 20 mm), but also for larger pipe cross-sections (ventilation systems, drains, sewage pipes, etc.) - Preservation of evidence, memory function, photo, video and audio documentation! Multi-function camera with 6 integrated LEDs (camera head protection class IP67) mounted in a robust stainless steel head (Ø 13 mm) with RUNPOTEC internal thread RTG Ø 6 mm - compatible with all RUNPOTEC products with thread RTG Ø 6 m + GF3 - Cable pulling device incl. digital meter counter, glass fiber rod Ø 3 mm with anti-kink end sleeve and patented guide tip with twist compensation. Stored in an impact-resistant plastic box. The push-back protection prevents the fiberglass rod from accidentally slipping back into the box. The newly developed kink protection technology enables bending radii of up to R = 38 mm to be overcome. Total breaking load of 130 kg Included accessories: RC2 inspection camera: 1 x RC2 with cable 30 m incl. coil, 1 x RUNP coil, 1 x RUNPOTEC system case, 1 x RG7 RUNPOGLEITER with front thread, 1 x system glider, 1 x LED rechargeable high-performance lamp 320 lumen, 1 x micro memory card 8 GB, 1 x magnetic catch set, 1 x connection thread set RTG Ø 6 mm (3-part), 1 x catch hook, 1 x attachment bendable 12 cm, 1 x USB cable 1.5 m, 1 x USB charging plug 230 V, 1 x threaded attachment RC 2, GF3: 1 x GF3 incl. meter counter in plastic box, length 30 m, 1 x RG7 guide tip with twist compensation, 1 x anti-kink end sleeve RTG Ø 6 mm, 1 x pull-in aid, 1 x special adhesive 3 g, 1 x cable pulling loop (Ø 14 mm outer), 6 x adhesive sleeve Ø 3 mm, 3 x pulling eye Ø 7 mm, 1 x bulb Ø 11 mm, 1 x connecting sleeve, 2 x assembly wrench, 1 x button battery CR2032

Numero articolo 7P480940
Brand Runpotec
Commodity code 90138080
Confezionato per 1

Specifiche

Brand Runpotec
Commodity code 90138080

Descrizione

incl. GF 3 glass fiber rod Ø 3 mm - 30 m - for pipe inspections over long distances of up to 30 m. From 14 mm inner diameter (corresponds to empty pipe Ø 20 mm), but also for larger pipe cross-sections (ventilation systems, drains, sewage pipes, etc.) - Preservation of evidence, memory function, photo, video and audio documentation! Multi-function camera with 6 integrated LEDs (camera head protection class IP67) mounted in a robust stainless steel head (Ø 13 mm) with RUNPOTEC internal thread RTG Ø 6 mm - compatible with all RUNPOTEC products with thread RTG Ø 6 m + GF3 - Cable pulling device incl. digital meter counter, glass fiber rod Ø 3 mm with anti-kink end sleeve and patented guide tip with twist compensation. Stored in an impact-resistant plastic box. The push-back protection prevents the fiberglass rod from accidentally slipping back into the box. The newly developed kink protection technology enables bending radii of up to R = 38 mm to be overcome. Total breaking load of 130 kg Included accessories: RC2 inspection camera: 1 x RC2 with cable 30 m incl. coil, 1 x RUNP coil, 1 x RUNPOTEC system case, 1 x RG7 RUNPOGLEITER with front thread, 1 x system glider, 1 x LED rechargeable high-performance lamp 320 lumen, 1 x micro memory card 8 GB, 1 x magnetic catch set, 1 x connection thread set RTG Ø 6 mm (3-part), 1 x catch hook, 1 x attachment bendable 12 cm, 1 x USB cable 1.5 m, 1 x USB charging plug 230 V, 1 x threaded attachment RC 2, GF3: 1 x GF3 incl. meter counter in plastic box, length 30 m, 1 x RG7 guide tip with twist compensation, 1 x anti-kink end sleeve RTG Ø 6 mm, 1 x pull-in aid, 1 x special adhesive 3 g, 1 x cable pulling loop (Ø 14 mm outer), 6 x adhesive sleeve Ø 3 mm, 3 x pulling eye Ø 7 mm, 1 x bulb Ø 11 mm, 1 x connecting sleeve, 2 x assembly wrench, 1 x button battery CR2032

Numeri di articolo

Numero articolo 7P480940
EAN 9120045477177
UBB 500729860998
UNSPSC 27110000
Nr articolo produttore  11146
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.