text.skipToContent text.skipToNavigation

Soap dispenser SoftCare Man H282xW94xD87approx.mm 1 l grey DIVERSEY


Article number 9T425033
Width 94
Height 326
Depth 230
Surface protection Other
Reservoir volume (l) 1000
Contactless No
Mounting Wall
Packed per 1

Specifications

Width 94
Height 326
Depth 230
Surface protection Other
Reservoir volume (l) 1000
Contactless No
Mounting Wall
With mounting material Yes
Transparent No
Basic shape Round
Surface protection control unit Other
Type of soap Liquid soap
Material holder/housing Stainless steel
Battery power supply No
Profile Round rod
Concealed fastening Yes
With anti-theft security No
Design form Single
Material pump (control element) Stainless steel
Accent colour Grey
Anti-bacterial treatment No
Tumbler No
Surface/washbasin assembly No
Covering rosette design Other
Material bottle Other
Holder colour Grey
With exchangeable cover/rosette decor No
Surface treatment Other
Model Ingo-Man
Type TLSV A/25

Article numbers

Article number 9T425033
EAN 4008385303002
UBB 500583999114
UNSPSC 73101612
Manufacturer article nr  1418478
Do not close this page. This message will disappear, when the page is fully loaded.