text.skipToContent text.skipToNavigation

TORK tork 15x250pc singlfld handtwl 2lg wh h3

Article number 9P383101
Colour White
Design Paper towel
Packaging Box
Number of layers 2
Number of sheets 250
Sheet length (mm) 230
Sheet width (mm) 248

Specifications

Colour White
Design Paper towel
Packaging Box
Number of layers 2
Number of sheets 250
Sheet length (mm) 230
Sheet width (mm) 248
EU Ecolabel Yes

Article numbers

Article number 9P383101
EAN 7322540542653
UBB 500670621043
UNSPSC 47130000
Manufacturer article nr  290163
Do not close this page. This message will disappear, when the page is fully loaded.