text.skipToContent text.skipToNavigation

Radiator brush width 60 mm bristle length 60 mm pale Chinese bristles, prof. pai


Article number 4Y494814
Design Curved
Shape Flat
Material stick Wood
Dimension (mm) 60
Material bristles Natural hair
With bucket hook No
Length bristles (mm) 60
Packed per 1

Specifications

Design Curved
Shape Flat
Material stick Wood
Dimension (mm) 60
Material bristles Natural hair
With bucket hook No
Length bristles (mm) 60

Article numbers

Article number 4Y494814
EAN 4250560513649
UBB 500582290929
UNSPSC 27110000
Manufacturer article nr  58825
Do not close this page. This message will disappear, when the page is fully loaded.