text.skipToContent text.skipToNavigation

Spot weld drill nominal dm 6 x overall length 66 mm HSS-Co shank design 6 mm PRO


Article number 4X807589
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 6
Holding system Cylindrical plug-in axle
Cutting material HSS-E
Shank shape Cylindrical
Cutting direction Right
Packed per 1

Specifications

Total length (mm) 66
Diameter drill (mm) 6
Shaft diameter (mm) 6
Holding system Cylindrical plug-in axle
Cutting material HSS-E
Shank shape Cylindrical
Cutting direction Right

Article numbers

Article number 4X807589
EAN 4015448477440
UBB 500582305537
UNSPSC 99999999
Manufacturer article nr  4000860123
Do not close this page. This message will disappear, when the page is fully loaded.