text.skipToContent text.skipToNavigation

Plastic sack 120 l LD-PE yellow 60 µm W700xL1100mm 250pc./box


Article number 3X029901
Colour Yellow
Width 700
Volume (ml) 120000
Length 1100
Material Other
With twine cord No
Packed per 1

Specifications

Colour Yellow
Width 700
Volume (ml) 120000
Length 1100
Material Other
With twine cord No

Article numbers

Article number 3X029901
EAN 4054773016795
UBB 500581932075
UNSPSC 47130000
Manufacturer article nr  9000466512
Do not close this page. This message will disappear, when the page is fully loaded.