text.skipToContent text.skipToNavigation

Waste container H490xdm253 mm 13 l red HELIT


Article number 2H780612
Colour Red
Design Other
Height 490
Diameter 253
With cover lid Yes
Total volume (l) 13
Type H2401125
Packed per 1

Specifications

Colour Red
Design Other
Height 490
Diameter 253
With cover lid Yes
Total volume (l) 13
Type H2401125

Article numbers

Article number 2H780612
EAN 4012086061161
UBB 500581403077
UNSPSC 47121702
Manufacturer article nr  2401125
Do not close this page. This message will disappear, when the page is fully loaded.