text.skipToContent text.skipToNavigation

Disinfectant cloths RHEOSEPT L300xW270 approx. mm box=6x48 wipes RHEOSEPT


Article number 0E133683
Colour White
Width 270
Length 300
Material Other
With scrub surface No
Wet wipe Yes
Packed per 1

Specifications

Colour White
Width 270
Length 300
Material Other
With scrub surface No
Wet wipe Yes

Article numbers

Article number 0E133683
EAN 4029068069008
UBB 500573653358
UNSPSC 27000000
Manufacturer article nr  9000469159
Do not close this page. This message will disappear, when the page is fully loaded.