text.skipToContent text.skipToNavigation

Milwaukee Sockwave Impact Duty Slotted Screwdriver Bit 1.2 x 6.5mm 1/4" Hex 25mm

Article number 9J316631
Size bit (mm)
Screwing system Screw slot
Total length (mm) 25
Isolation protection 1000 V No
Blade width (mm) 6.5
Blade thickness (mm) 1.2
Suitable for operation with impact Yes

Specifications

Size bit (mm) 6.5
Screwing system Screw slot
Total length (mm) 25
Isolation protection 1000 V No
Blade width (mm) 6.5
Blade thickness (mm) 1.2
Suitable for operation with impact Yes
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 0.25
Two-sided No
Type of cross head None
Brand Milwaukee

Article numbers

Article number 9J316631
EAN 4002395385652
UBB 500649463584
UNSPSC 31161507
Manufacturer article nr  4932430903
Do not close this page. This message will disappear, when the page is fully loaded.