text.skipToContent text.skipToNavigation

MILWAUKEE M18 FUEL™ POWER DRILL FDD3-402C


Article number 5H824970
Nominal voltage (V) 18
Battery capacity (Ah) 4
Weight including battery-pack (kg) 2.1
Drill chuck span (mm) 13-13
Drill diameter steel 2nd gear (mm) 16
Drill diameter steel 1st gear (mm) 16
Drill diameter wood 2nd gear (mm) 89
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 4
Weight including battery-pack (kg) 2.1
Drill chuck span (mm) 13-13
Drill diameter steel 2nd gear (mm) 16
Drill diameter steel 1st gear (mm) 16
Drill diameter wood 2nd gear (mm) 89
Drill diameter wood 1st gear (mm) 89
Max. torque (Nm) 158
Battery quality Lithium-ions
Torque setting (Nm) 16-17
Idle rotational speed 1st gear (1/min) 0-500
Idle rotational speed 2nd gear (1/min) 0-2100
Number of included batteries 2
With battery charger Yes

Article numbers

Article number 5H824970
EAN 4058546418397
UNSPSC 27112700
Manufacturer article nr  4933492472
Do not close this page. This message will disappear, when the page is fully loaded.