text.skipToContent text.skipToNavigation

Milwaukee Flat boring bit 36 x 400mm

Article number 6E192455
Total length (mm) 400
Shaft diameter (mm) 6.35
Diameter drill (mm) 36
Brand MILWAUKEE

Specifications

Total length (mm) 400
Shaft diameter (mm) 6.35
Diameter drill (mm) 36
Brand MILWAUKEE

Article numbers

Article number 6E192455
EAN 4002395371617
UBB 500513596980
UNSPSC 23241639
Manufacturer article nr  4932352503
Do not close this page. This message will disappear, when the page is fully loaded.