text.skipToContent text.skipToNavigation

Milwaukee Drill Set 3mm HSS 10-Piece

Artikelnummer 7S393491
Packaging Other
Holding system Other
Diameter (mm) 3 - 3
Total number of tools 10
Cutting material HSS
Number of drills for glass 0
Number of drills for ceramics 0

Spezifikationen

Packaging Other
Holding system Other
Diameter (mm) 3 - 3
Total number of tools 10
Cutting material HSS
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Number of drills for concrete 0
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Number of drills for nonferrous metals 0
Number of drills for steel 0
Number of drills for stone 0
Brand Milwaukee
Commodity code 82075060
Type Drill Set

Artikelnummern

Artikelnummer 7S393491
EAN 4002395329656
UBB 500513692268
UNSPSC 23241639
Hersteller Artikel Nr 4932363464
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.