text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 6mm SDS-plus Shank 310mm

Artikelnummer 3V690227
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 250
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No

Spezifikationen

Total length (mm) 310
Diameter drill (mm) 6
Holding system SDS-plus
Cutting length (mm) 250
Number of cutting blades 2
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Milwaukee
Commodity code 82075030
Type Drill Bit

Artikelnummern

Artikelnummer 3V690227
EAN 4002395359493
UBB 500513616291
UNSPSC 20111603
Hersteller Artikel Nr 4932399321
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.