text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 16mm HSS-R 10mm Cylindrical Shank 178mm

Numéro d'article 3E639089
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 10
Holding system Cylindrical plug-in axle
Cutting length (mm) 120
Suitable for stainless steel No
With centre drill No

Spécifications

Total length (mm) 178
Diameter drill (mm) 16
Shaft diameter (mm) 10
Holding system Cylindrical plug-in axle
Cutting length (mm) 120
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 118
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Commodity code 82075060
Type Drill Bit

Numéros d'articles

Numéro d'article 3E639089
EAN 4002395348480
UBB 500513691278
UNSPSC 23241639
N° Article du fabricant 4932373323
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.