text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 10mm Carbide SDS-plus Shank 600mm

Numero articolo 9H852068
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 540
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No

Specifiche

Total length (mm) 600
Diameter drill (mm) 10
Holding system SDS-plus
Cutting length (mm) 540
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Milwaukee
Commodity code 82075030
Type Drill Bit

Numeri di articolo

Numero articolo 9H852068
EAN 4002395376032
UBB 500513587575
UNSPSC 20111603
Nr articolo produttore  4932352945
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.