text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Germany
Belgique
Espagne
France
Hongrie
Italy
Pays-Bas
Pologne
Portugal
Roumanie
Royaume-Uni
République Tchèque
Slovaquie
Other
Fabory Group
Europe
中国
Language
Néerlandais
Français
Anglais
Espagnol
Anglais
Anglais
Français
Allemand
Espagnol
Italien
Français
Anglais
Hongrois
Anglais
Néerlandais
Anglais
Polonais
Anglais
Portugais
Anglais
Roumain
Anglais
Anglais
Tchèque
Anglais
Slovaque
Anglais
Chinois (simplifié)
German
English
Italian
English
Country
Belgio
Francia
Germany
Italy
Olanda
Polonia
Portogallo
Regno Unito
Repubblica Ceca
Romania
Slovacchia
Spagna
Ungheria
Other
Fabory Group
Europe
中国
Language
Olandese
Francese
Inglese
Anglais
Français
Allemand
Espagnol
Italien
Francese
Inglese
Olandese
Inglese
Polacco
Inglese
Portugais
Anglais
Ceco
Inglese
Rumeno
Inglese
Anglais
Slovacco
Inglese
Spagnolo
Inglese
Ungherese
Inglese
Cinese semplificato
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Nedtrain Oud
All categories
Abrazive
Accesorii & Piese
Articole electrice
Automotive & Flotă
Curățenie & Igienă
Echipamente de sudură, lipire și gaz
Hidraulice, pneumatice & instalații sanitare
Manevrare & depozitare materiale
Organe de asamblare
Produse chimice și benzi
Produse de protecția muncii
Scule așchietoare
Scule de mână
Unelte pneumatice
Quick Search
X
Search
Reset
Home
Hand tools
Screwdrivers, bits & keys
Bits
Bits
X8160.000.030
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Maxxfast A2PC Torx Bit Set T30 1/4" Hex 2-Piece
Add to catalogue
/ price per 
-
Excl. VAT
Article number
X8160.000.030
L (mm)
Brand
Maxxfast
Drive size
1/4 - C6,3
Weight per piece (g)
25
Type
Torx Bit Set
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
L (mm)
25
Brand
Maxxfast
Drive size
1/4 - C6,3
Weight per piece (g)
25
Type
Torx Bit Set
Download as PDF
Print
Article numbers
Article number
X8160.000.030
EAN
8715494313773
UBB
500574837240
UNSPSC
31161507
Manufacturer article nr
72273
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering