text.skipToContent text.skipToNavigation

Metabo Plug-In Nipple 3/8" Brass 1-Piece


Article number 9J673275
Material Brass
Standard Other
With safety collar No
Thread connection Other
Size of threaded connection (inch) 3/8 inch
Sleeve None
Hose connector grip, smooth No
Packed per 1

Specifications

Material Brass
Standard Other
With safety collar No
Thread connection Other
Size of threaded connection (inch) 3/8 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Brand Metabo
Type Plug-In Nipple

Article numbers

Article number 9J673275
EAN 4007430263148
UBB 500662691228
UNSPSC 42272202
Manufacturer article nr  628755000
Do not close this page. This message will disappear, when the page is fully loaded.