text.skipToContent text.skipToNavigation

Knipex Water Pump Pliers 42mm 1-Component Handle Gray Atramentized 180mm


KNIPEX Cobra® Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Pinch guard prevents operators fingers being pinched. - Adjustment positions: 18- Kapazität für Rohre (Zoll): Ø 1 1/2in- Capacities for nuts: 36mm- Capacities for pipes (diameter): Ø 42mm

Numero articolo K1087.100.180
Insulated Yes
Surface protection Chromium-plated
Length (mm) 180
Max. cheeks opening (mm) 36
Handle cover Plastic-coated
Confezionato per 1

Specifiche

Insulated Yes
Surface protection Chromium-plated
Length (mm) 180
Max. cheeks opening (mm) 36
Handle cover Plastic-coated
VDE tested No
Brand Knipex
Weight per piece (g) 170
Commodity code 8204120000
Type Water Pump Pliers

Descrizione

KNIPEX Cobra® Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Pinch guard prevents operators fingers being pinched. - Adjustment positions: 18- Kapazität für Rohre (Zoll): Ø 1 1/2in- Capacities for nuts: 36mm- Capacities for pipes (diameter): Ø 42mm

Numeri di articolo

Numero articolo K1087.100.180
EAN 4003773022015
UBB 419102152479
UNSPSC 27112101
Nr articolo produttore  87 01 180
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.