text.skipToContent text.skipToNavigation

Knipex Twin Wire Ferrule 2 x 10mm² Polypropylene Red 14mm Sleeve


Twin wire ferrules Insertion funnel made of polypropylene. Heat resistant up to 105 °C. Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 2 x 10 mm². Content: 50 pieces. Colour: red. AWG28ColourRedL126mmL214mmd15.9mmd27.2mmd313mmS10.2mmS20.4mmQuantity50InsulationPPMaterialCopperSurfaceTinned

Article number 8X887505
Colour Red
Sleeve length (mm) 14
Insulated Yes
Halogen free No
Surface protection Tinned
Packed per 1

Specifications

Colour Red
Sleeve length (mm) 14
Insulated Yes
Halogen free No
Surface protection Tinned
Construction type Twin cable end sleeve
Nominal cross section (mm²) 10
For cables resistant to short circuit No
Reel/roll packaging No
Material Copper
With identification flag No
Material insulation Polypropylene (PP)
AWG size 8
Brand KNIPEX

Description

Twin wire ferrules Insertion funnel made of polypropylene. Heat resistant up to 105 °C. Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 2 x 10 mm². Content: 50 pieces. Colour: red. AWG28ColourRedL126mmL214mmd15.9mmd27.2mmd313mmS10.2mmS20.4mmQuantity50InsulationPPMaterialCopperSurfaceTinned

Article numbers

Article number 8X887505
EAN 4003773076681
UBB 500641807192
UNSPSC 31163100
Manufacturer article nr  97 99 377
Do not close this page. This message will disappear, when the page is fully loaded.