text.skipToContent text.skipToNavigation

Knipex Electronics End Cutting Nipper 1.5mm 2-Component Handle 120mm


Electronics End Cutting Nipper Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plate

Artikelnummer K1064.270.120
Insulated Yes
Surface protection Other
Length (mm) 120
Isolation protection 1000 V No
Grip design 2-components
Verpackt pro 1

Spezifikationen

Insulated Yes
Surface protection Other
Length (mm) 120
Isolation protection 1000 V No
Grip design 2-components
Handle cover Plastic coated
VDE tested No
Brand Knipex
Weight per piece (g) 80
Type Electronics End Cutting Nipper

Beschreibung

Electronics End Cutting Nipper Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally laser-hardened, cutting edge hardness approx. 56 HRC. Oblique End Cutter, mini-blade with small bevel, head with recess, α = 25°. - Cutting capacities soft wire (diameter): Ø 1.5mm- Head width (A): 11mm- Jaw length (B): 20mm- Jaw thickness (joint) (D): 7mm- Cutting edge length mm (C): 6mm

Artikelnummern

Artikelnummer K1064.270.120
EAN 4003773017882
UBB 419104297561
UNSPSC 23151901
Hersteller Artikel Nr 64 72 120
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.