text.skipToContent text.skipToNavigation

Knipex Crimping Pliers for Wire Ferrule 0.5-6mm² 180mm Length


Crimping Pliers for wire ferrules For crimping wire ferrules according to DIN 46228 parts 1 + 4 in the range 0.5 to 6 mm². Ideal for work in confined areas, e.g. in narrow and deep switch boxes. - Application: Wire ferrules- Capacity in square millimetres: 0.5 — 6.0mm²- Number of crimp profiles: 1- AWG: 20 — 10

Artikelnummer K1178.180.180
Suitable for Cable lugs and connectors
Length (mm) 180
Cross section (mm²) 0.5 - 6
AWG-range 20 - 10
Brand Knipex
Verpackt pro 1

Spezifikationen

Suitable for Cable lugs and connectors
Length (mm) 180
Cross section (mm²) 0.5 - 6
AWG-range 20 - 10
Brand Knipex
Weight per piece (g) 240
Commodity code 8203200000
Type Crimping Pliers

Beschreibung

Crimping Pliers for wire ferrules For crimping wire ferrules according to DIN 46228 parts 1 + 4 in the range 0.5 to 6 mm². Ideal for work in confined areas, e.g. in narrow and deep switch boxes. - Application: Wire ferrules- Capacity in square millimetres: 0.5 — 6.0mm²- Number of crimp profiles: 1- AWG: 20 — 10

Artikelnummern

Artikelnummer K1178.180.180
EAN 4003773019794
UBB 419105051918
UNSPSC 27112147
Hersteller Artikel Nr 97 81 180
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.